Ambersil

Copper Anti-Seize Paste, Aerosol, 400ml

SKU:

AMB7010575D

MPN:

30303

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (31)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Copper Anti-Seize Paste from Ambersil is ideal for use on threaded fasteners to prevent seizing during prolonged maintenance intervals, in hostile/high humidity environments, and areas subjected to high temperatures.


    Features and Benefits:
    • Formulated with micronized copper and anti-oxidant additives to reduce friction and wear
    • Offers good corrosion protection, even in highly corrosive environments
    • True copper paste exhibits much higher copper content than equivalent copper greases
    • Wide operational temperature range of -30°C to +1100°C


    Typical Applications
    • Fasteners
    • Screw connections for hydraulics
    • Pipeline connections
    • Bushings


    Warning
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419372395

    ECLASS Code

    23060102

    For Use On

    Threads

    MFR Part No.

    30303

    Operating Temperature Range

    -30 to +1100°C

    Product Type

    Copper Anti-Seize Paste

    Size

    400ml

    Type

    Paste

    UNSPSC Code

    15121514