£21.79
Ex VAT
£26.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Copper anti-seize paste from Ambersil® is designed to prevent metal surface contact and seizing in high temperatures. It also prevents metal adhesive wear and fretting corrosion to keep threaded parts in good condition.
Features and Benefits
• Resistant to hot and cold water for use in a wide range of environments
• Free from chlorinated solvents for safe handling
• Keeps threaded components in good condition for re-use
• Contains anti-oxidant, anti-corrosion and anti-wear additives for a high performance lubricant
• Delivers protection even over long periods
Typical Applications
• Disassembly of threaded parts
• Gaskets
• Flanges and flange seals
• Pipeline connections
• Hydraulic equipments
• Bushings and fittings
• Linkages
• Press fits
• Exhaust screw connections
• Sliding sleeves and shafts
Standards
• ISO 14001
• ISO 9001
Warnings
• Not for use in the presence of acetylene
• Not for use on oxygen systems
• Turn off equipment before use
Attribute | Value |
---|---|
Base Oil | Premium Grade |
Brand | Ambersil |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 1030487 |
Operating Temperature Range | 0 to 1100°C |
Product Type | Anti-Seize Lubricant Paste |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |