£10.49
Ex VAT
£12.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Action Can CS-90 is a heavy-duty anti-seize formula designed to prevent seizing, corrosion, and galling of threaded fasteners, even in high-temperature conditions up to 1100°C. With a superior quality copper paste, it offers exceptional protection against metal-to-metal contact and thread seizing. The high copper content, coupled with professional-grade inhibitors, effectively prevents rust and corrosion. The non-hardening and non-dripping formula ensure easy assembly and disassembly of threaded components, even after extended service intervals.
Features and Benefits
• Lead and silicone-free
• Reliable performance and protection
• Seals out moisture and safeguards threads in corrosive environments
Typical Applications
• Can be used in constrution, manufacturing and automotive industries
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Tin Can |
EAN | 5012117101315 |
ECLASS Code | 23060102 |
For Use On | Automotive Gears Industrial Machinery Machinery |
MFR Part No. | 1754494 |
Operating Temperature Range | 0 to 1100°C |
Product Type | Anti-Seize Grease Anti-Seize Paste |
Series | CS-90 |
Size | 500ml |
Type | Paste |
UNSPSC Code | 15121514 |