£157.00
Ex VAT
£188.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Molykote D321R is an air-curing dry lubricant that can be used for various metal on metal applications to help avoid stick-slip and ageing. It is particularly useful for combination of components with slow to medium fast movements and components bearing high loads. It can also be used during the run-in process and in extreme temperature and conditions such as high vacuum environments.
Features and Benefits
• For the lubrication of metal-on-metal components
• Suitable for use in extreme temperatures and conditions
• Air drying
• Avoidance of stick-slip
• High ageing resistance
Typical Applications
• Metal on metal components
• Components with high-loads
• Industrial
• Mechanical
Notes
• Black coloured
• Curing time of 2 hours
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Electrical Metal |
MFR Part No. | 321RD1 |
Operating Temperature Range | -180 to 450°C |
Product Type | Dry Lubricant |
Series | D-321R |
Size | 1kg |
Type | Lubricant |
UNSPSC Code | 15121514 |