£8.99
Ex VAT
£10.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This dry film lubricant aerosol is a delicate mix between colloidal graphite and PTFE powder, merged into a resin binder for a more sturdy coating. It provides a quick air drying dark grey coating when sprayed. The graphite ensures that friction is kept to a minimum.
Features and Benefits
• Quick drying aerosol
• Mix of graphite and PTFE powder for longer lasting results
• Adheres to an array of surfaces
• Graphite helps to reduce friction
Typical Applications
• Hard surfaces
• Slides
• Benches
• Packaging machinery
Notes
• At 100°C, resin binder will begin to soften, at 125°C it will melt
• Shake well before use
• The temperature will influence drying times by approximately 6-12 minutes
Attribute | Value |
---|---|
Brand | (Unbranded) |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Metal |
Operating Temperature Range | Up to 120°C |
Product Type | Dry Film Lube |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |