£20.99
Ex VAT
£25.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
For use in high load applications where other lubricants would fail, but a dry film is still required. Its also ideal as a running in treatment on rolling and sliding bearings.
Features and Benefits
• Tough and long lasting resin bonded lubricant
• Wide operational temperature range of -150°C to +400°C
• Offers enhanced performance from multiple layers
• Ideal for use in high-load applications
Typical Applications
• Handling
• Running in
• Bearings
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372098 |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 31576 |
Operating Temperature Range | -150 to +400°C |
Product Type | Dry Lubricant |
Series | Dry Moly |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |