£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
A high performance, resin-bonded, dry-film lubricant based on molybdenum disulphide. When applied to metal substrates the molybdenum disulphide forms a resilient, low friction film that protects against wear and corrosion. DRY MOLY SPRAY reduces metal pick-up and galling during component assembly and dry start-up conditions and where traditional 'wet' lubricants either cannot be used or do not provide adequate lubrication.
Features and Benefits
• Low co-efficient of friction film provides outstanding protection against wear
• Wide operating temperature range of -50°C to +450°C
• Does not attract dirt and dust
• Touch dry in under 1 minute allows components to be in service quickly
• Prevents pick-up and galling
• Resistant to water to last longer than greases and oils without the need for reapplication
Typical Applications
• Mechanical
• Metal protection
• Lubrication in extreme environments
Warning
Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | M114004 |
Operating Temperature Range | -50 to 450°C |
Product Type | Dry Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |