£189.00
Ex VAT
£226.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Dry Moly range of lubricants from Rocol® feature high purity, extreme load dry film molybdenum disulphide paste designed for use where a wet lubricant cannot be tolerated.
For use as an assembly lubricant the highly wear-resistant paste is ideal for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments. when used in conjunction with a wet film lubricant Dry Moly paste can help enhance performance and extend the life of components and assemblies.
Features and Benefits
• Primarily for use as an assembly lubricant
• Helps prevent against galling, pick up and seizing of components
• Contains molybdenum disulphide for high resistance to loads up to 7000 kg/cm2
• Excellent wear and temperature resistance (-50°C to + 450°C)
• Perfect for use in environments where wet lubricants will be ineffective
• Rapid-drying formula for a fast and effective solution
• Approved by Rolls Royce, RAF, Naval and NATO
Typical Applications
• Aerospace and military
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Tin |
EAN | 5055727846146 |
ECLASS Code | 23060102 |
For Use On | Bearings |
MFR Part No. | 10046 |
Operating Temperature Range | -50 to 450°C |
Product Type | Dry Lubricant |
Series | Dry Moly |
Size | 750g |
Type | Lubricant |
UNSPSC Code | 15121514 |