£45.94
Ex VAT
£55.13
Inc VAT
Product Details
Product Specification
Product Documents
Aerosol applied, resin bonded film of moly which protects even at high loads and temperature. Dry film lubricant. Does not collect dust and dirt. Suitable for small gears and bearings Temperature range up to 450'C
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Bearings Gears |
MFR Part No. | 10025 |
Operating Temperature Range | Up to 450°C |
Product Type | Dry Moly Spray |
Size | 400ml |
Type | Spray |
UNSPSC Code | 15121514 |