£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
An extreme high-temperature (up to 1400°C) anti-seize compound formulated to protect fasteners from seizure induced by extremes of temperature, pressure and corrosion. The mineral-oil base fluid contains micronized particles of metallic and non-metal fillers to provide excellent lubrication and protection to threads and components.
Features and Benefits
• Ensures consistent friction between threads
• Protects against galling and seizure
• Protects against rust and corrosion
• Eases assembly of tight tolerance components
• Nickel free for improved health and safety
Typical Applications
• Fasteners
• Construction
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Metal Threads |
MFR Part No. | M120005 |
Operating Temperature Range | -100 to 1400°C |
Product Type | Anti-Seize Lubricant |
Series | Ferroslip |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |