£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
An innovative alternative to copper anti-freeze on fasteners. Ideal for use as a running-in compound for bearings.
Features and Benefits
• The non-metallic solids content make this product suitable for use in the food industry
• Prevents seizure of threaded components enabling easy and quick dismantling
• Provides protection against scuffing during assembly
• Ensures low friction and provides protection during running in and prolonging component life
Typical Applications
• Assembly
• Food industry
Notes
• Effective from -30°C to +150°C as a lubricant and up to +1100°C as an anti-seize
Standards
• NSF H1 registered (No.138266 & 139900)
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Tub |
EAN | 5017419371671 |
ECLASS Code | 23060102 |
For Use On | Bearings |
MFR Part No. | 31586 |
Operating Temperature Range | -30 to +150°C |
Product Type | Anti-Seize Lubricant |
Series | FG |
Size | 500g |
Standards Met | NSF H1 registered (N° 139900) |
Type | Lubricant |
UNSPSC Code | 15121514 |