Ambersil

FLT Chainlube, Chain Lubricant, Aerosol, 500ml

SKU:

AMB7010730N

MPN:

31614

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Use on all types of drive chains, including production line, door mechanisms, quarry plant, and drying oven doors.


    Features and Benefits
    • Offers maximum adhesion to chain link
    • Excellent penetration, lubrication and corrosion protection of pins
    • High temperature resistance of up to 200°C continuous (300°C intermittent)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419371855

    ECLASS Code

    23060102

    For Use On

    Bearings Chains Food Equipment Gears

    MFR Part No.

    31614

    Operating Temperature Range

    Up to 200°C

    Product Type

    Chain lubricant

    Series

    FLT Chainlube

    Size

    500ml

    Type

    Lubricant

    UNSPSC Code

    15121514