£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
High performance versatile lubricant spray for all round light to medium lubrication of most moving parts including small bearings and slides. Temperature range - 10C to 100C. NSF H1 registered.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Bearings Slides |
MFR Part No. | 15710 |
Operating Temperature Range | -10 to 100°C |
Product Type | Food Lube Spray |
Size | 300ml |
Type | Lubricant |
UNSPSC Code | 15121514 |