Rocol

Foodlube, Anti-Seize Lubricant, Tin, 500gm

SKU:

ROC7706262K

MPN:

15753

£51.99

Ex VAT

£62.39

Inc VAT

IN STOCK (9)

    Product Details

    Suitable for use as an anti-seize, assembly paste, and for lubricating bushes, slides and small open gears in the food and other clean industries. Designed to operate across a wide temperature range and is particularly suitable for stainless steel fasteners used in high temperature applications. Available in paste or convenient aerosol spray. NSF H1 Registered.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Container Type

    Tin

    EAN

    5024747157532

    ECLASS Code

    23060102

    Food Safe

    Food Safe

    For Use On

    Food Equipment Threads

    MFR Part No.

    15753

    Operating Temperature Range

    -30 to 450°C

    Product Type

    Anti-Seize Lubricant

    Series

    Foodlube

    Size

    500g

    Type

    Lubricant

    UNSPSC Code

    15121514