£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Suitable for use as an anti-seize, assembly paste, and for lubricating bushes, slides and small open gears in the food and other clean industries. Designed to operate across a wide temperature range and is particularly suitable for stainless steel fasteners used in high temperature applications. Available in paste or convenient aerosol spray. NSF H1 Registered.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Tin |
EAN | 5024747157501 |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Food Equipment Threads |
MFR Part No. | 15750 |
Operating Temperature Range | -30 to 450°C |
Product Type | Anti-Seize Lubricant |
Series | Foodlube |
Size | 85g |
Type | Lubricant |
UNSPSC Code | 15121514 |