£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
A white non-toxic bearing grease designed for lubrication and protection of all types of ball, roller and plain bearings operating in the food and other clean industries. Suitable for operating at low or high temperatures, high loads and those which require high water resistance.
Features and benefits
•Excellent penetration properties
•Tenacious low drip formulation
•Outstanding corrosion protection
•Good load carrying capacity
•Good resistance to water wash off
Typical application
The lubrication of ball, roller, and plain bearings in various industrial settings, particularly in food, pharmaceutical, and other clean environments.
Attribute | Value |
---|---|
Brand | Rocol |
ECLASS Code | 23060102 |
Product Type | Multi-Purpose Lubricant |
Series | Foodlube |
Size | 380g |
Type | Lubricant |
UNSPSC Code | 15121514 |