£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
Food grade WD spray. Clean, non-toxic water displacing spray.
Features and Benefits
• Clean and non-toxic for safe use
• PTFE fortified
• Silicone free formulation
• Excellent anti-wear and lubricating properties for prolonged tool lifespan
• Superior penetrating and cleaning performance
• DETEX technology reduces risk of plastic contamination
• Outstanding corrosion protection
• Temperature range : -50oC to +120oC
Standards
• NSF H1 Registered
• ISO 21469 Certified
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747150106 |
ECLASS Code | 23060102 |
For Use On | Food Equipment |
MFR Part No. | 15010 |
Operating Temperature Range | -50 to 120°C |
Product Type | Multi-Purpose Lubricant |
Series | Foodlube |
Size | 300ml |
Type | Lubricant |
UNSPSC Code | 15121514 |