£8.79
Ex VAT
£10.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
For use on all seized and corroded fasteners. Ideal for bolts on equipment located outside and subjected to adverse conditions.
Features and Benefits:
•Utilises the laws of thermo-dynamics: A 10 second burst will shock rust down to -40°C
•The rapid temperature drop causes the rust to fracture, allowing the lubricating oils to penetrate faster
Typical Applications:
•Automotive
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371121 |
ECLASS Code | 23060102 |
For Use On | Rust |
MFR Part No. | 31578 |
Operating Temperature Range | -40°C |
Product Type | Freezer Spray |
Size | 500ml |
Type | Spray |
UNSPSC Code | 15121514 |