£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Food safe anti-seize is a white formulated compound for use in areas where corrosion to fretting and corrosion induced by wet environments may occur.
Features and Benefits
• Non-toxic white paste suitable for use on stainless steel within a food and drink, pharmaceutical and clean environments
• Highly water resistant, long Lasting formulation to protect in wet and damp settings
• Contains PTFE as well as other boundary lubricants
• Highly versatile suitable for use in a wide temperature range: -32°C to 350°C
• INS H1 Registered, made with FDA listed ingredients
Typical Applications
• Threaded components
• Bushes
• Slides
• Food, Drink, pharmaceutical and all clean environments
• INS H1 Registered
• Halal & Kosher Certification
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Tub |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Brushes Slides Threaded Components |
MFR Part No. | FS ANTI SEIZE 500gm |
Operating Temperature Range | -32 to 350°C |
Product Type | Anti-Seize Lubricant |
Series | FS Anti-Seize |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |