SKU:
NTL7401090A
MPN:
FS BELT TECH 400ml A
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Food safe adhesive anti-slip coating spray for easy application to the underside of conveyor belts to provide increased friction between the rollers and belt. Created to give more productive life from rubber, synthetic, leather belts, whether round or flat.
Features and Benefits
• Improved grip allows the belt to transmit full power without slipping even in damp and wet environments.
• INS H1 Registered, suitable for use in food production areas
• Increases reliability by reducing wear on pulley and belts
• Easy to use apply aerosol for fast application
• Safe to use, can be applied through guards for ease
• Cost effective method as reduces power lost through belt slippage
Typical Applications
• Food safe adhesive anti-slip coating spray for easy application to the underside of conveyor belts to provide increased friction between the rollers and belt. Created to give more productive life from rubber, synthetic, leather belts, whether round or flat.
Features and Benefits
• Improved grip allows the belt to transmit full power without slipping even in damp and damp environments.
• INS H1 Registered, suitable for use in food production areas
• Increases reliability by reducing wear on pulley and belts
• Easy to use apply aerosol for fast application
• Safe to use, can be applied through guards for ease
• Cost effective method as reduces power lost through belt slippage
Typical Applications
• All types of belt drives in all industries
• Round belt
• Flat Belts
• V Belts
• Leather
• Rubber
• Textile
• Synthetic
Notes
• Extremely flammable
• CFC free
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Aerosol |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Belt Drives |
MFR Part No. | FS BELT TECH 400ml A |
Product Type | Chain/Drive/Rope Lubricant |
Series | FS Belt Tech |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |