SKU:
NTL7401090B
MPN:
FS CHAIN TECH 400ml A
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Food safe chain lubricant with PTFE aerosol is a high thickness chain oil which provides superb adhesion to surfaces coated and chains. The aerosol distributes a thin fluid which allows penetration deep into links and pins of chains where the lubricant is needed before thickening to a 100% water resistant coating.
Features and Benefits
• Application of a small amounts give good lubrication film that protects against corrosion
• Contains hydrophobic oil and polymers lubricates that can withstand extreme temperatures creating a hot and cold water resistant coating
• Non staining, clear clean lubricant for visual application
• Fast acting economical formula penetrates in seconds saving time and expense
• Performs in a wide temperature range -40°C to 340°C
• Contains PTFE dry lubricant to increase lubricity and reduce metal to metal contact
Typical Applications
• Beverage industry
• Pharmaceutical
• Clean environments
• Food environments
• Mechanisms and locks
• Chains and conveyors
• Pivot Points
• Sliding surfaces
Notes
• Appearance - translucent
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Aerosol |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Chains |
MFR Part No. | FS CHAIN TECH 400ml A |
Operating Temperature Range | 40 to 340°C |
Product Type | Chain/Drive/Rope Lubricant |
Series | FS CHAIN TECH |
Size | 400ml |
Standards Met | Meets InS H1 Criteria |
Type | Lubricant |
UNSPSC Code | 15121514 |