£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Food safe dismantling fluid is a semi-synthetic water clear, tasteless odourless and food safe lubricant. Devised to penetrate and aid in the dismantling of difficult fasteners and components.
Features and Benefits
• Contains water dispersing hydrophobic oil that protects and lubricates metal surfaces from corrosion leaving a water-resistant coating ideal for use in wet areas
• Made using FDA listed ingredients - INS H1 registered
• Clean in use, water clear, tasteless, odourless fluid developed to disperses water, loosens dirt and grease on soiled surfaces
Typical Applications
• Penetrate seized components
• Clean components and surfaces
• De-watering
• Lubricate delicate mechanisms, slides and pivots
• Food, beverage, pharmaceutical and clean environments
Notes
• Range of sizes available
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Aerosol |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Mechanisms Pivots Slides |
MFR Part No. | FS EASE 400ml A |
Product Type | Penetrate Fluid |
Series | FS Ease |
Size | 400ml |
Type | Fluid |
UNSPSC Code | 15121514 |