SKU:
NTL7401003C
MPN:
FS LUBE FLOW PTFE 20ltr
£237.00
Ex VAT
£284.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
General-purpose oil with PTFE is a synthetic food-safe oil manufactured for use as a lubricant on chains and sliding surfaces.
Features and Benefits
• Odourless, tasteless, and free from mineral hydrocarbons
• Low friction coefficient reduces energy consumption and wear and tear
• Fully synthetic oil allows extended intervals between services
• Exceedingly wide temperature range -60°C to 260°C
• Hydrophobic oil 100% water resistant preventing corrosion and protecting from moisture
• Translucent white oil contains PTFE for added protection and lubrication
Typical Applications
• Suitable for use in food, beverage, pharmaceutical, and clean environments
• Chains
• Nylon Runners/Slides
• Lubrication of sliding surfaces and pivots
• Airline lubricant
• Lightly loaded chains
Notes
• Range of sizes available
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Chains |
MFR Part No. | FS LUBE FLOW PTFE 20ltr |
Operating Temperature Range | -60 to 260°C |
Product Type | Chain/Drive/Rope Lubricant |
Series | FS LUBE FLOW PTFE |
Size | 20ltr |
Standards Met | Water spray B-117-73 pass |
Type | Lubricant |
UNSPSC Code | 15121514 |