SKU:
NTL7401004B
MPN:
FS TECHNO CARB SUPER 2 20ltr
£334.00
Ex VAT
£400.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Food safe, high temperature chain lubricant is a synthetic chain oil that provides excellent load carrying properties and resistance in corrosive atmospheres and temperatures up to 280°C.
Features and Benefits
• Extremely low evaporation, increasing intervals between lubrication and reducing costs
• Low viscosity, reducing overall energy consumption
• Extremely adhesive to metal surfaces when exposed to large amounts of water suitable for both wet and dry environments
• Non-corrosive on steel, bronze and copper resulting in reduced dripping, fling off and wastage
• No carbon build up, suitable for a range of automatic lubrication systems
Typical Applications
• High temperatures
• Wet/dry setting
• Powder coating plants (silicone free)
• Fabric, fibre glass, plasterboard industries (drying ovens)
• Paint plants
• Oven rack wheels
Notes
• Contains no silicone
• Contains no mineral oils/glycols
images are for illustration purposes only
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Container Type | Jerry |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Drying Ovens High Temperature Chain Conveyors Oven Rack Wheels |
MFR Part No. | FS TECHNO CARB SUPER 2 20ltr |
Operating Temperature Range | to 280°C |
Product Type | Chain/Drive/Rope Lubricant |
Series | FS Techno |
Size | 20ltr |
Type | Lubricant |
UNSPSC Code | 15121514 |