£157.00
Ex VAT
£188.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A solid lubricating paste with particularly low friction coefficient for assembly and running-in of metallic components.
Features and Benefits
• Low friction coefficient for easy movement of metallic parts
• High pressure absorption capacity for heavy loads
• Prevents seizure and scoring prolonging component life and performance
• Suppresses stick-slip
• Reduces formation of fretting corrosion
• Facilitates disassembly
• Good coverage provides emergency running performance
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | GRAP1 |
Operating Temperature Range | -35 to 450°C |
Product Type | Assembly Lubricant |
Series | G-Rapid Plus |
Size | 1kg |
Type | Lubricant |
UNSPSC Code | 15121514 |