£519.00
Ex VAT
£622.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Product Documents
Graphit 33 electrically conductive coating is a blend of electrically conductive graphite powder and a thermoplastic binder. A thin application transforms a non-conductive surface in a conductive surface to allow the flow of electrical current to connect circuits and power electronic devices.
Features and Benefits
• High contents of pure, fine graphite powder provides good electrical conductivity
• Has excellent gliding and release properties
• Provides good adhesion to a wide range of materials, including wood, metal, glass and plastics
• The coating's electroconductive properties can be improved by polishing or baking at 90°C (for one hour)
Typical Applications
• Conductive coatings for permanent and safe diverting of electrostatic discharges (ESD)
• Sliding coating for permanent, temperature-resistant dry sliding coating
• High-temperature release agent for high-voltage contacts and moulds used for sintering abrasive agents in abrasive discs
Standards
• ISO 9001:2015
Warnings
• Graphit 33 must be heated before use in vaccum equipment
• Flammable - remove all sources of ignition and ensure there is good ventilation when in use
Attribute | Value |
---|---|
Brand | Kontakt |
Container Type | Drum |
EAN | 5412386760341 |
ECLASS Code | 23060102 |
MFR Part No. | 1035418 |
Operating Temperature Range | 250 to 300°C |
Product Type | Electrically Conductive Coating |
Size | 15ltr |
Standards Met | ISO 9001:2015 |
Type | Coating |
UNSPSC Code | 15121514 |