£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
This premium-performance, graphite anti-seize compound was formulated to protect fasteners from seizure induced by extremes of temperature, pressure and corrosion. The semi-synthetic base fluid contains a unique combination of micronized, non-metallic solids and high purity graphite to provide excellent lubrication and protection to threads and components.
Features and Benefits
• Ensures consistent friction between threads
• Protects against galling and seizure
• Excellent protection against rust and corrosion
• Eases assembly and dismantling of components
Typical Applications
• Fasteners
• Construction
• Extreme pressure and temperature environments
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Metal Threads |
MFR Part No. | M127005 |
Operating Temperature Range | -100 to 1100°C |
Product Type | Anti-Seize Lubricant |
Series | Graphslip |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |