£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty, meets FDA regulation for incidental food contact. Water-based, silicone-rich formula. Low odour. Ideal for rubber and plastic surfaces. Eliminates sticking, binding and squeaking. Forms a clear dry film once dried.
Attribute | Value |
---|---|
Brand | LPS |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Plastic |
MFR Part No. | M01516 |
Product Type | Silicone Lubricant |
Size | 439ml |
Type | Lubricant |
UNSPSC Code | 15121514 |