HellermannTyton

HELLERINE M, Sleeve Lubricant, Bottle, 284ml

SKU:

HTY7325274F

MPN:

625-00001

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (3)

    Product Details

    Recommended when fitting sleeves with the 'SS' and 147-754 tools. It is a non-conductor and can be used with all types of rubber and PVC parts. Supplied in a 10oz (284ml) bottle.


    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    Container Type

    Bottle

    EAN

    5022660514586

    ECLASS Code

    23060102

    For Use On

    Grommets Tubing

    MFR Part No.

    LUB-M-284ML

    Product Type

    Sleeve Lubricant

    Series

    HELLERINE M

    Size

    284ml

    Type

    Lubricant

    UNSPSC Code

    15121514