£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
R233 is a multi-purpose mixture of anti-seize compound and heat stable lubricant. This anti-seize aerosol helps to eliminate pitting and rusting of components which are exposed to high temperatures.
Features and Benefits
• Anti-seize protection properties to prevent future seizures
• Temperature range: -30°C to +800°C. High resistance to melting
Typical Applications
• Automotive
• Marine
• Construction
• Industrial
• Threaded components
• Flanges
• Chains
• Locks
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253470345 |
ECLASS Code | 23060102 |
For Use On | Flanges |
MFR Part No. | R233 |
Operating Temperature Range | -30 to 800°C |
Product Type | Anti-Seize Lubricant |
Series | Industrial |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |