noscriptTygris Industrial, Copper Anti-Seize Compound, Tin, 500g TG8205 | Cromwell Tools

Tygris

Industrial, Copper Anti-Seize Compound, Tin, 500g

SKU:

TYG7321780G

MPN:

TG8205

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (35)

    Product Details

    Tygris TG8205 is a high temperature lubricant providing outstanding overall metal protection against heat, rust, seizure and corrosion. Resistance to water and acids is high and it will not burn off under extreme stress. For use on threaded components, pins and valve stems, in a range of materials including austenitic stainless steel. Commonly used within light engineering and the automotive maintenance/repair sectors.


    Features and Benefits
    • Water and acid resistant properties
    • Ideal for use on a wide range of metals
    • Prevents seizing of fasteners and threaded parts
    • Helps eliminate brake noise
    • Reisistant to burn and wash off


    Typical Applications
    • Assembly
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Tygris

    Container Type

    Tin

    EAN

    5060253475319

    ECLASS Code

    23060102

    For Use On

    Metal

    MFR Part No.

    TG8205

    Operating Temperature Range

    -30 to +1100°C

    Product Type

    Copper Anti-Seize Compound

    Series

    Industrial

    Size

    500g

    Type

    Compound

    UNSPSC Code

    15121514