£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
A dry film lubricant formulated with molybdenum disulphide for use where conventional wet oils would be undesirable. Particularly suitable for the assembly and running-in of gears, bearings, spindles and valves, it is effective for use where high temperatures occur, drying to a tough matt black high slip coating.
Features and Benefits
• Dry Lubricant formula resists attraction to dirt
• Durable coating with excellent adhesion to components
• Prolonged service life
• Withstands high-loads
• Anti static with good water and chemical resistance
• Operating Temperature Range 0 to 350°C
• Touch dry in 5 minutes
Typical Application
• Assembly
• Run ins
• Gears
• Bearings
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253470215 |
ECLASS Code | 23060102 |
For Use On | Bearings Gears |
MFR Part No. | R218 |
Operating Temperature Range | 0 to 350°C |
Product Type | Dry Film Lubricant |
Series | Industrial |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |