£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
A reinforced heavy duty lubricant formulated to protect and lubricate exposed gears, wire ropes and other moving parts. Due to the exceptional penetrating and water resistance properties this lubricants is ideal for situations where exposure to weather is experienced and its tenacity resists throwing off during use.
Features and Benefits
• Excellent lubricating power
• High pressure foaming discharge imparts excellent penetrative power
• Protects against corrosion - wear and salt
• Resistant to embrittlement over long usage
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253475562 |
ECLASS Code | 23060102 |
For Use On | Gears Wire Ropes |
MFR Part No. | R216 |
Product Type | Open Gear Lubricant |
Series | Industrial |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |