£9.79
Ex VAT
£11.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Kontakt 701 vaseline spray is an easy to apply lubricant and rust-repellent product which is suitable for use in a wide range of industries.
Features and Benefits
• Easy to apply in comparison to ordinary vaseline, as the spray ensures a consistent application
• Supplied with a 100mm long extension tube which allows for precision spray and access to hard to reach areas
• Hardens to a paste-like consistency at room temperature to form a durable barrier
• High product compatibility makes 701 vaseline spray an extremely versatile product
Typical Applications
• Battery terminals
• Electrical contacts
• Communication engineering
• Cable clamps
• Screw connectors
Standards
• ISO 9001:2015
Notes
• Unsuitable for use on polystyrene, polycarbonate and EPDM rubbers
Attribute | Value |
---|---|
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386835094 |
ECLASS Code | 23060102 |
MFR Part No. | 1035746 |
Product Type | Lubricant |
Size | 200ml |
Standards Met | ISO 9001:2015 |
Type | Lubricant |
UNSPSC Code | 15121514 |