£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
General purpose, five-way spray that's ideal for light lubrication of metals as well as cleaning, drying and preventing corrosion on all machinery. It displaces moisture from damp electrical devices. It is used to free seized parts such as threaded fasteners, hinges and cylindrical joints.
Features and Benefits
• Frees seized and corroded parts
• Lubricates, cleans and helps prevent corrosion on machinery and parts
• Excellent water displacement properties
Typical Applications
• Machinery
• Metal components
• Hinges
• Cylindrical joints
Notes
• Temperature range is -20 °C to +120 °C
Attribute | Value |
---|---|
Brand | Loctite |
Container Type | Aerosol |
EAN | 4058093002698 |
ECLASS Code | 23060102 |
For Use On | Bearings Electrical Metal |
MFR Part No. | LB 8201 |
Operating Temperature Range | -20 to +20°C |
Product Type | Multi-Purpose Lubricant |
Series | LB 8201 |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |