£9.99
Ex VAT
£11.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Heavy duty non-drying oily film will penetrate, lubricate and provide corrosion protection up to 1 year. For a wide range of industrial applications, conforms to NSF H2 and MIL-C and MIL-PRF specifications.
Attribute | Value |
---|---|
Brand | LPS |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Bearings Electrical Metal |
MFR Part No. | M00216 |
Product Type | Multi-Purpose Lubricant |
Size | 369ml |
Type | Lubricant |
UNSPSC Code | 15121514 |