£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
LST Penetrant is specially formulated with low surface tension for fast penetrating action. LST attacks rust and corrosion to free frozen parts and has a powerful foaming action that provides complete surface coverage while displacing moisture. LST contains no chlorinated solvents. It has a flash point of 175°F (79°C). For those hard to reach applications, it is designed with an inverta spray valve allowing one to spray in an upright or inverted position. NSF H2 registration 059851: (aerosol); 059823: (bulk).
Attribute | Value |
---|---|
Brand | LPS |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Bearings Chains Plastic Threads |
MFR Part No. | M01916 |
Product Type | Penetrate Fluid |
Size | 382ml |
Type | Fluid |
UNSPSC Code | 15121514 |