£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
This 3M™ Wire Pulling Lubricant is a thick, wax-based emulsion that is specifically designed for heavy duty cables. It is designed to not separate with hot ageing for excellent lubricating properties, allowing for smooth low-tension wire and cable pulling.
Features and Benefits
• This colourless wire pulling lubricant has non-staining and water-soluble properties
• Designed for quick and easy clean up
• To lessen the chance of cable damage this wire pulling lubricant is slow drying to reduce friction that may cause cable damage from pulling forces
Typical applications
• Great for use with industrial and power utility applications
Attribute | Value |
---|---|
Brand | 3M |
Container Type | Tub |
EAN | 3134375314541 |
ECLASS Code | 23060102 |
MFR Part No. | 7000076621 |
Product Type | Cable Pulling Lubricant |
Series | LUB-P |
Size | 18.93ltr |
Type | Lubricant |
UNSPSC Code | 15121514 |