£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Ingersoll Rand 67 Grease is a versatile, multi-purpose grease suitable for various applications. Supplied in a convenient 0.12 l tube, this lubricant offers exceptional performance and protection for a range of tools and vehicles.
Features and Benefits:
• High-performance lubrication: Ideal for hammer drills, drills, and chisels
• Convenient packaging: Easy-to-use 0.12 l tube
• Comprehensive protection: Ensures long-lasting care and protection for gears on grinders, straight grinders, ratchets, and cordless impact tools
Typical Applications:
• Vehicle maintenance: Perfect for cars and bicycles
• Tool care: Effective lubrication for drills, hammer drills, chisels, and a variety of grinders
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Container Type | Tube |
EAN | 6630230092472 |
ECLASS Code | 23060102 |
For Use On | Tools |
MFR Part No. | 67-4T |
Product Type | Lubricant |
Series | 67-4T |
Size | 120ml |
Type | Lubricant |
UNSPSC Code | 15121514 |