£98.49
Ex VAT
£118.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ambersil Machine Oil FG is a silicone free lubricant that is food-safe and can also be used as a temporary anti-corrosion coating. Its primary function is for use in the food industry as a highly effective metal-to-metal lubricating film.
Features and Benefits
• Formulated using only food grade acceptable components
• Creates a highly effective lubricating and anti-friction film
• Can be used as an anti-corrosion coating for metal parts in high humidity conditions
• Operational temperature range: -18°C to +120°C
Typical Applications
• Bakery equipment
• Meat and poultry processing
• Packing equipment
• Bottle filling machinery
• Stainless steel pumps
• Filters
• Chain drive belts
• Valves
• General wipe down lubricant
• Pistons
• General lubrication during equipment installation
• Rollers
Approvals
• NSF H1 registered (No.137999 & 140249)
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Jerry |
EAN | 5017419373606 |
ECLASS Code | 23060102 |
For Use On | Chains Food Equipment Metal Plastic |
MFR Part No. | 30255 |
Operating Temperature Range | -18 to +120°C |
Product Type | Multi-Purpose Lubricant |
Series | FG |
Size | 5ltr |
Standards Met | NSF H1 Registered |
Type | Lubricant |
UNSPSC Code | 15121514 |