£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
This zinc phosphate primer promotes adhesion of top-coat paint to 'difficult' substrates.
Features and Benefits:
•Easy to use as is touch dry in 30 minutes and dry to over-coat in 1 hour (recommended 24-hour cure prior to over-painting)
Typical Applications:
•Car bodywork
•Farm machinery and equipment
•Boat fittings
•Steel building elements
•Metal windows
•Chassis and frames
•Seams
•Spot welds
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371442 |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 30298 |
Product Type | Multi-Purpose Metal Primer |
Series | MULTI-PURPOSE |
Size | 400ml |
UNSPSC Code | 15121514 |