£7.29
Ex VAT
£8.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Designed to displace and seal out moisture, Moisture remover FG is suitable for use on all ferrous and non-ferrous metals to prevent corrosion during storage and transport. Also used as a cleaner, the spray can be liberally applied to penetrate through corrosion and lubricate substrates.
Features and Benefits
• 360 degree spray system allows for application at all angles for even coverage
• Non-sticky residue coating prevents marks and fingerprints
• Compatible with most painted surfaces, plastics and rubber materials
Typical Applications
• Storage of metal materials and equipment
• Post production wash-down treatment
• Corrosion protection
• Lightweight lubricant
Standards
• ISO 14001
• ISO 9001
• Food Processing Safe®
Approvals
• NSF Registered: Category H1, No. 161243
• Halal Certified Product: AN001183
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373941 |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
MFR Part No. | 1032673 |
Operating Temperature Range | -10 to 120°C |
Product Type | Anti-Corrosion |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |