£58.99
Ex VAT
£70.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to give a tough, wear resisting, greasy film which provides anti-seize protection. It prevents seizure, galling, pick up and fretting corrosion, also eases assembly. This assembly & running in paste coats the area applied to with a thin greasy film containing a very high content molybdenum disulphide paste MOS2 and so provides complete protection during the critical start up and running in periods.
Features and benefits
• Exceptional temperature range -50°C to +450°C
• Reduces the forces required for assembly of close fitting components for ease
• Prevents galling, pick-up and seizure on assembly and during initial running in period before the service lubricant has circulated which is critical in start up and running periods
• Guards against wear and fretting corrosion for longevity
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Tube |
EAN | 5055413666775 |
ECLASS Code | 23060102 |
For Use On | Threads |
MFR Part No. | 10050 |
Operating Temperature Range | -50 to 450°C |
Product Type | Assembly Lubricant |
Series | MTLM |
Size | 100g |
Type | Lubricant |
UNSPSC Code | 15121514 |