£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
A versatile light lubricant for use by automotive professionals and for the maintenance of mechanical handling equipment.
Features and Benefits:
• Use as a lubricant, penetrant, anti-corrosion spray or dewatering fluid
• Safe on most paints, plastics, rubbers, and all metals
• Good water displacement properties
Typical Applications:
• Mechanical handling
• Maintenance
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371886 |
ECLASS Code | 23060102 |
For Use On | Painted Surfaces Plastics |
MFR Part No. | 31615 |
Operating Temperature Range | -20 to +115°C |
Product Type | Multi-Purpose Lubricant |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |