£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
This multi-purpose oil is a cure-all for engineers. It is ideal for use as a dewatering fluid, a penetrant on seized fasteners, a general lubricant, as well as a corrosion inhibitor.
Features and Benefits:
•Versatile and safe for use on most paints, plastics, rubbers and all metals
•Excellent water displacement performance
•High dielectric strength, non-conductive film
Typical Applications:
•Engineers
•Automotive
•Aerospace
•Rail
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Spray Bottle |
ECLASS Code | 23060102 |
For Use On | Paints Rubbers |
MFR Part No. | 33180 |
Operating Temperature Range | -20 to +115°C |
Product Type | Multi-Purpose Lubricant |
Series | 40+ PERMA |
Size | 400ml |
Standards Met | Ford Tox No. 114469 Rail Approved - Catalogue No. 027/025030 Rolls Royce Item 1036J, Approved Supplier 176 |
Type | Lubricant |
UNSPSC Code | 15121514 |