£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
WD-40 Lubricant is the original multi-purpose lubricant with well over 2,000 uses. WD-40 excels at removing rust, grease, water and humidity, as well as cleaning and protecting from corrosion, grease, oil and dirt.
Features and Benefits
• Silicone, PFTE and resin-free
• Penetrates, displaces moisture and lubricates
• Protects metal surfaces, preventing corrosion and shielding against rust
• Ideal for lubricating wheels, hinges, chains, pulleys, rollers and gears
• Can be used for battery terminals, spark plugs, alloys, exhausts and engines
Typical Applications
• Hinges
• Seized components
• Industrial
• Automotive
• Mechanical
Notes
• Applicator not included
Attribute | Value |
---|---|
Brand | WD-40 |
Container Type | Jerry |
EAN | 5032227005662 |
ECLASS Code | 23060102 |
For Use On | Hinges Pulleys Rollers |
MFR Part No. | 441047 |
Operating Temperature Range | -50 to 150°C |
Product Type | Multi-Purpose Lubricant |
Series | Multi-Use |
Size | 5ltr |
Type | Lubricant |
UNSPSC Code | 15121514 |