£5.49
Ex VAT
£6.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3-IN-ONE with added PTFE is an aerosol lubricant specifically formulated to deliver outstanding lubrication and longer lasting protection through its low friction characteristics. PTFE stands for polytetrafluoroethylene, sometimes known as Teflon. This fantastic new formula is ideal for chains, cables and gear mechanisms and is an essential tool to keep your bike and workplace running smoothly.
Features and Benefits
• Low friction characteristics for outstanding lubrication and longer lasting protection
• Aerosol lubricant for greater coverage and application ease
• Ideal for chains, cables and gear mechanisms
Typical Applications
• Chains
• Gears
• Cables
Attribute | Value |
---|---|
Brand | 3-in-one |
Container Type | Aerosol |
EAN | 5032227440081 |
ECLASS Code | 23060102 |
For Use On | Chains Gears |
MFR Part No. | 44008 |
Product Type | Multi-Purpose Oil |
Series | Original |
Size | 250ml |
Type | Oil |
UNSPSC Code | 15121514 |