£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
This Oxylube Aerosol provides a high content molybdenum disulphide film coating. Designed to lubricate sliding mechanisms such as plain bearings, pins, cams and slides particularly in oxygen or vacuum environments. Also suitable for applications where contamination by aggressive chemicals or petroleum based solvents, oils and greases would destroy conventional lubricants.
Features and Benefits
• Temperature range of applied film -200°C to +450°C
• Dry film lubrication - resists pick up of contaminants
• Inorganic resin bonded - suitable for oxygen and vacuum environments
• Prevents galling, pick-up and seizure
• Resistant to high loads (up to 7,000 kg/cm2)
• Excellent wear resistance (high molybdenum disulphide content)
Notes
• Ensure surfaces to be treated are clean, dry and free from oil, grease or dirt contamination
• Shake aerosol thoroughly for 2-3 mins after agitator ball begins to rattle
• Hold upright and apply a thin even coating from approx distance of 10-15 cm (4-6 inches)
• Use only in well ventilated areas
• After use, invert the can and spray until nozzle is clear
• Film will be touch dry in 2-3 mins, leave at least 10-15 mins for complete cure @ 20°C
• The cured film can be improved by lightly burnishing with a lint free cloth
• The storage temperature should be kept below +50°C, and the storage area should be out of direct sunlight
• Shelf life is 4 years from date of manufacture
Warnings
• Flammable aerosol
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747101252 |
ECLASS Code | 23060102 |
For Use On | Bearings |
MFR Part No. | 10125 |
Operating Temperature Range | -200 to 450°C |
Product Type | Dry Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |