SKU:
CTL7215320S
MPN:
P-5321-12
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
P-80® Emulsion Temporary Rubber Assembly Lubricant is a water-based product, specially formulated to provide temporary lubrication that makes rubber easy to install, remove, or otherwise manipulate. The formula features a high degree of lubricity when wet, and thanks to the lack of silicone or other persistent ingredients, once dry, slippage no longer becomes an issue. P-80® Emulsion is compatible with most metals, plastics, and natural and synthetic elastomers.
Features and Benefits
• Helps avoid musculoskeletal and slippage related injuries
• Increase production rates and product performance
• Achieve closer fits
• Reduce part rejects and installation forces
• Biodegradable, non-flammable, non-toxic and non-corrosive
Typical Applications
• Installations
• Hoses
• O-rings
• Seals
• Bushings
• Gaskets
• Gromets
• Rubbers
• Plastics
Attribute | Value |
---|---|
Brand | International Products Corporation |
Container Type | Bottle |
ECLASS Code | 23060102 |
For Use On | Rubber |
MFR Part No. | P-5321-12 |
Product Type | Assembly Lubricant |
Series | P-80® |
Size | 1ltr |
Type | Lubricant |
UNSPSC Code | 15121514 |