SKU:
CTL7406447E
MPN:
P-0100-09
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
P-80 Thix Temporary Assembly Lubricant Gel is a biodegradable assembly lubricant in gel form designed to ease the installation of tight-fitting rubber and plastic parts by reducing the force needed for insertion. Non-drip it is especially useful in overhead assembly and automatically thins when pressure is applied allowing for a multitude of application methods.
Features and Benefits
• Biodegradable formula for temporary lubrication
• Can be applied by brush, dip spray or manually
• Thins out under pressure allowing for easy application
• Non drip formula, stays where it's applied
Typical Applictions
• Hoses
• O-rings
• Seals
• Bushings
• Gaskets
• Grommets
• Grips
• Rubber
• Plastics
Attribute | Value |
---|---|
Brand | International Products Corporation |
Container Type | Bottle |
ECLASS Code | 23060102 |
For Use On | Plastic Rubber |
MFR Part No. | P-0100-09 |
Product Type | Assembly Lubricant |
Series | P-80® |
Size | 220ml |
Type | Lubricant |
UNSPSC Code | 15121514 |